Motion
120L075SD

BROWNING
120L075SD

Timing Belt Pulleys - 3/8 in Pitch, 120 Tooth, 14.2940 in OD, 0.7500 in Belt Width
Mi Item #02174231
MFR #120L075SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120L075SD

Timing Belt Pulleys - 3/8 in Pitch, 120 Tooth, 14.2940 in OD, 0.7500 in Belt Width
Mi Item #02174231
MFR #120L075SD

Mfr description
120L075SD PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bushing Bore Range
    1/2 to 2
  • Face Width
    1.0000 in
  • Hub Diameter
    3.1300 in
  • Hub Projection
    1.0750 in
  • Length Through Bore
    1.8300 in
  • Outside Diameter
    14.2940 in
  • Overall Length
    2.2000 in
  • Pitch  
    3/8 in
  • Pitch Diameter  
    14.3240 in
  • Weight
    15.64 lbs

Details

  • Belt Type
    L
  • Bore Type
    Bushed Bore
  • Bushing Series
    SD
  • Manufacturer Catalog Number
    120L075SD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289345144
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    120
  • Pulley Construction
    Arm
  • UPC_NO
    662289345144
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)