Motion
CX360
Classical Gripnotch V-Belt - CX, 7/8 in Top Width, 1 Strand, 362 in Nominal Outside Length, Cogged
MI ITEM #02174259
MFR #CX360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gripnotch V-Belt - CX, 7/8 in Top Width, 1 Strand, 362 in Nominal Outside Length, Cogged
MI ITEM #02174259
MFR #CX360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CX360 BELT
  • EPDM Material provides expanded operating temperature range to -60F degrees to 250F degrees which helps ensure long-life and reliable performance in the moste demanding climates and heat sensitive applications. Precision Molded Cogs - Provide more surface area for heat dissipation and increase belt flexibility. Cooler running means longer life. Browning Notched belts assure longer life when replacing existing Wrapped V-Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Raw-Edge Sidewalls - Improved gripping contract with pulley sidewalls. Assures less vibration and Smoother , quieter performance. Notched belts provide higher horsepower than wrapped belts.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    362 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Gripnotch
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    7/8 in
  • Pitch Length
    360.9000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Operating Temperature Range
    -70 to +250 °F
  • Standards Met
    ARPM IP-20
  • Manufacturer Upc Number
    662460346748
  • UPC_NO
    662460346748
  • Weight
    6.89 lbs
  • Manufacturer Catalog Number
    CX360
  • Manufacturer Product Page
  • Belt Type
    Gripnotch Notched V-Belts
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.5600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text