Overview
Mfr description
BB83 BELT
- Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.
Specifications
- Belt CategoryGripbelt
- SectionBB
- Number Of Strands1
- Nominal Outside Length86 in
- Cogged/SmoothSmooth
- Construction TypeClassic
- Top Width Per Strand21/32 in
- Belt StyleGripbelt®
- Top Width21/32 in
- Pitch Length85.9000 in
- MaterialSynthetic Rubber - Neoprene Wrapped
- Manufacturer Upc Number662289037032
- UPC_NO662289037032
- Weight1.15 lbs
- Manufacturer Catalog NumberBB83
- Manufacturer Product Page
- Belt TypeSuper Gripbelt V-Belts
- Belt Height17/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialSynthetic Fiber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data