Motion
BB168
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 171 in Nominal Outside Length, Smooth
MI ITEM #02174287
MFR #BB168
List Price$445.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 171 in Nominal Outside Length, Smooth
MI ITEM #02174287
MFR #BB168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.39/each for your price

Overview

Mfr description
BB168 BELT
  • Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.

Specifications

  • Belt Category
    Gripbelt
  • Section
    BB
  • Number Of Strands
    1
  • Nominal Outside Length
    171 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    21/32 in
  • Belt Style
    Gripbelt®
  • Top Width
    21/32 in
  • Pitch Length
    170.9000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Standards Met
    RMA/MPTA IP-20
  • Manufacturer Upc Number
    662289037025
  • UPC_NO
    662289037025
  • Weight
    2.31 lbs
  • Manufacturer Catalog Number
    BB168
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text