Motion
25V440SH

BROWNING
25V440SH

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 4.4000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #02174298
MFR #25V440SH
Price$702.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V440SH

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 4.4000 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #02174298
MFR #25V440SH

Mfr description
25V440SH SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.66/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .500 - 1.625 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.4000 in
  • Overall Width
    1.6875 in
  • Pitch Diameter
    4.3000 in (5V)
  • Weight
    2.76 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • CAD Drawing
  • Manufacturer Catalog Number
    25V440SH
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289468669
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    662289468669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)