Motion
35V465SDS

BROWNING
35V465SDS

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 4.6500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02174302
MFR #35V465SDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35V465SDS

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 4.6500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02174302
MFR #35V465SDS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35V465SDS SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 2.000 in
  • Pitch Diameter
    4.5500 in (5V)
  • Overall Width
    2.3750 in
  • Pulley Construction
    Solid
  • Manufacturer Catalog Number
    35V465SDS
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289468744
  • UPC_NO
    662289468744
  • Weight
    6.12 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text