Motion
35V520SDS

BROWNING
35V520SDS

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.2000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02174304
MFR #35V520SDS
Price$446.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35V520SDS

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 5.2000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #02174304
MFR #35V520SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.70/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .500 - 2.000 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    5.2000 in
  • Overall Width
    2.3750 in
  • Pitch Diameter
    5.1000 in (5V)
  • Weight
    5.86 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    35V520SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289468911
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    662289468911

Overview

Mfr description
35V520SDS SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text