Motion
25V1870SF

BROWNING
25V1870SF

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174308
MFR #25V1870SF
Your Price$1,179.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V1870SF

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02174308
MFR #25V1870SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,179.09/each(List $1,414.91)

Overview

Mfr description
25V1870SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.500 - 2.938 in
  • Pitch Diameter
    18.6000 in (5V)
  • Overall Width
    1.6875 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    25V1870SF
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289469949
  • UPC_NO
    662289469949
  • Weight
    41.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text