Motion
45V2360F

BROWNING
45V2360F

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #02174313
MFR #45V2360F
Price$5,014.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
45V2360F

V-Belt Pulley - 5V, 5VX Belt Section, 4 Groove, Bushing Required Bore Size, 23.6000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #02174313
MFR #45V2360F

Mfr description
45V2360F SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,014.30/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Face Width  
    3.0625 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    23.6000 in
  • Overall Width
    3.0625 in
  • Pitch Diameter
    23.5000 in (5V)
  • Weight
    95.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    45V2360F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289469987
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    662289469987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)