Motion
55V3150J

BROWNING
55V3150J

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02174320
MFR #55V3150J
List Price$7,187.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
55V3150J

V-Belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02174320
MFR #55V3150J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,187.24/each for your price

Overview

Mfr description
55V3150J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.50 - 4.500 in
  • Pitch Diameter
    31.4000 in (5V)
  • Overall Width
    4.6250 in
  • Pulley Construction
    Spoke
  • Manufacturer Catalog Number
    55V3150J
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289470044
  • UPC_NO
    662289470044
  • Weight
    165.90 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text