Overview
Mfr description
65V550SD SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size5V, 5VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSD
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.500 - 2.000 in
- Pitch Diameter5.4000 in (5V)
- Overall Width4.4375 in
- Pulley ConstructionSolid
- Manufacturer Catalog Number65V550SD
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289469024
- UPC_NO662289469024
- Weight11.64 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data