Motion
65V3150J

BROWNING
65V3150J

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02174330
MFR #65V3150J
Price$3,358.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
65V3150J

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #02174330
MFR #65V3150J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,358.82/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.50 - 4.500 in
  • Face Width  
    4.4375 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    31.5000 in
  • Overall Width
    4.6250 in
  • Pitch Diameter
    31.4000 in (5V)
  • Weight
    165.90 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog Number
    65V3150J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289470105
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoke
  • UPC_NO
    662289470105

Overview

Mfr description
65V3150J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text