Motion
85V1870J

BROWNING
85V1870J

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #02174332
MFR #85V1870J
Price$3,223.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
85V1870J

V-Belt Pulley - 5V, 5VX Belt Section, 8 Groove, Bushing Required Bore Size, 18.7000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #02174332
MFR #85V1870J

Mfr description
85V1870J SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,223.57/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.50 - 4.500 in
  • Face Width  
    5.8125 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    18.7000 in
  • Overall Width
    5.8125 in
  • Pitch Diameter
    18.6000 in (5V)
  • Weight
    97.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog Number
    85V1870J
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289470129
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    662289470129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)