Motion
48V4000M

BROWNING
48V4000M

V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 40.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02174347
MFR #48V4000M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
48V4000M

V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 40.0000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #02174347
MFR #48V4000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48V4000M SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.000 - 5.500 in
  • Pitch Diameter
    39.8000 in (8V)
  • Overall Width
    4.8750 in
  • Pulley Construction
    Arm
  • Manufacturer Catalog Number
    48V4000M
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289404452
  • UPC_NO
    662289404452
  • Weight
    310.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text