Overview
Mfr description
58V2240M SHEAVE
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range2.000 - 5.500 in
- Pitch Diameter22.2000 in (8V)
- Overall Width6.0000 in
- Pulley ConstructionArm
- Manufacturer Catalog Number58V2240M
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289334537
- UPC_NO662289334537
- Weight178.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data