Motion
0742034
Lock Link Chain - 2/0, Galvanized Low Carbon Steel, 340 lbs Capacity, 0.14 in Link Dia., 100 ft
MI ITEM #02174453
MFR #0742034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - 2/0, Galvanized Low Carbon Steel, 340 lbs Capacity, 0.14 in Link Dia., 100 ft
MI ITEM #02174453
MFR #0742034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.48 in
  • Link Diameter  
    0.14 in
  • Overall Length
    100 ft
  • Trade Size
    2/0

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Galvanized Low Carbon Steel
  • Finish Coating
    Galvanized
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    8.1/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    340 lbs

Overview

Mfr description
0742034 2/0 LOCK LINKCHAIN,H/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought