Motion
VF3E-112M

BROWNING
VF3E-112M

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
Mi Item #02174687
MFR #VF3E-112M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF3E-112M

Three-Bolt Round Ball Bearing Unit - 3/4 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
Mi Item #02174687
MFR #VF3E-112M

Mfr description
VF3E-112M FLG
  • Powder coat epoxy malleable iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bolt Circle Diameter  
    2.8125 in
  • Bolt Size
    0.3594 in
  • Bore Diameter  
    3/4 in
  • Housing Width
    3.5625 in
  • Inner Ring Width
    1.2660 in
  • Length Through Bore
    1.2660 in
  • Overall Height  
    1.3125 in
  • Overall Length
    3.5625 in
  • Overall Length Diameter  
    3.5625 in
  • Overall Width
    3.5625 in
  • Weight
    0.85 lbs

Details

  • Application
    Browning - Standard
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Ductile Iron
  • Locking Device
    Eccentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    VF3E-112M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289072859
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Replacement Bearing
    VE-112
  • Seal Type
    Single Lip Contact Seal
  • Series
    VF3E
  • Type Of Bearing
    Ball
  • UPC_NO
    662289072859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)