Motion
200U18

BROWNING
200U18

QD Bushed Sprocket - 18 Teeth, U0 Bushing, Steel Material
MI ITEM #02174954
MFR #200U18
Price$5,658.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200U18

QD Bushed Sprocket - 18 Teeth, U0 Bushing, Steel Material
MI ITEM #02174954
MFR #200U18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,658.63/each

Specifications

Dimensions

  • Bushing Bore Range
    2.3750 in to 5.5000 in
  • Bushing Size
    U0
  • Hub Diameter
    8.3650 in
  • Length Through Bore
    4.9375 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    15.6780 in
  • Overall Width
    4.9375 in
  • Pitch Diameter
    14.3970 in
  • Tooth Width
    1.3890 in
  • Weight
    74.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    200U18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289026883
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289026883

Overview

Mfr description
200U18 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text