Specifications
Dimensions
- Overall Length40 in
- Rib Width0.0938 in
- Top Width3/4 in
- Weight0.15 lbs
Details
- Belt SeriesPoly V Belt
- ColorBlack
- Construction TypeV-Ribbed
- Manufacturer Catalog Number400J8
- Manufacturer Upc Number662289107315
- MaterialEPDM
- Max Operating Temperature230 °F
- Number Of Ribs8
- Product TypeIndustrial Micro-V Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant
- SectionJ
- Standards MetRMA
- UPC_NO662289107315
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)