Motion
41H26
1180199 Split Taper Bushed Sprocket - Split Taper, 41 / 1/2 in, 26 Teeth, H Bushing, Steel Material
MI ITEM #02174963
MFR #41H26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1180199 Split Taper Bushed Sprocket - Split Taper, 41 / 1/2 in, 26 Teeth, H Bushing, Steel Material
MI ITEM #02174963
MFR #41H26

Mfr description
41H26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Bushing Size
    H
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    4.4200 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    4.1580 in
  • Tooth Width
    0.2270 in
  • Weight
    1.20 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    41 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1180199
  • Manufacturer Upc Number
    662289550494
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289550494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)