Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B3614M170B

3552619 High Torque Drive (HTD) Belt Sprocket - HPT, 14 mm Pitch, 170 mm Belt Width, 36 Teeth, Rough Stock
MI ITEM #02175026
MFR #B3614M170B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
B3614M170B HPT SPKT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.

Specifications

  • Belt Type
    HPT
  • Bore Type
    Rough Bore
  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    6.6900 in
  • Belt Section Size
    14M
  • Number Of Hubs
    1
  • Hub Diameter
    5.0000 in
  • Outside Diameter
    157.734 mm
  • Pitch Diameter
    160.4264 mm
  • Hub Projection
    1.2100 in
  • Keyway Size
    Type B
  • Length Through Bore
  • Material
    Steel
  • Weight
    49.00 lb
  • Manufacturer Upc Number
    662289364718
  • Manufacturer Product Page
  • CAD Drawing
  • Flange
    167.9956 mm
  • Manufacturer Catalog Number
    B3614M170B
  • Maximum Bore
    76.2 mm
  • Minimum Bore
    38.1 mm
  • Product Types
    HPT Sprocket
  • Url Installation Manual
  • Width
    170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text