Motion
200BU25MM

BROWNING
200BU25MM

1295476 Bushing Kit - 25 mm Shaft Size, For Use With: TGC200 OverLoad Clutch
MI ITEM #02175147
MFR #200BU25MM
Your Price$310.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU25MM

1295476 Bushing Kit - 25 mm Shaft Size, For Use With: TGC200 OverLoad Clutch
MI ITEM #02175147
MFR #200BU25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.09/each(List $372.11)

Overview

Mfr description
200BU25MM TORQ/GARD BUSHING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    25 mm
  • Bushing Bore Diameter
    25 mm
  • Manufacturer Catalog Number
    200BU25MM
  • Series
    TGC200
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289575749
  • Weight
    2.46 lbs
  • Bore Diameter
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text