Specifications
Dimensions
- Bore Diameter30 mm
- Bushing Bore Diameter30 mm
- Shaft Size30 mm
- Weight2.08 lbs
Details
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Catalog Number200BU30MM
- Manufacturer Product Page
- Manufacturer Upc Number662289635702
- Part TypeBushing Kit
- SeriesTGC200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)