Motion
200BU35MM

BROWNING
200BU35MM

1295518 Bushing Kit - 35 mm Shaft Size, For Use With: TGC200
Mi Item #02175151
MFR #200BU35MM
Price$532.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU35MM

1295518 Bushing Kit - 35 mm Shaft Size, For Use With: TGC200
Mi Item #02175151
MFR #200BU35MM

Mfr description
200BU35MM TORQ/GARD BUSHING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.14/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bushing Bore Diameter
    35 mm
  • Shaft Size
    35 mm
  • Weight
    2.06 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    200BU35MM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289465750
  • Part Type
    Bushing Kit
  • Series
    TGC200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)