Motion
20BU008

BROWNING
20BU008

3547023 Bushing Kit - 0.5000 in Shaft Size, For Use With: TGC200
MI ITEM #02175157
MFR #20BU008
List Price$2,210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20BU008

3547023 Bushing Kit - 0.5000 in Shaft Size, For Use With: TGC200
MI ITEM #02175157
MFR #20BU008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,210.41/each for your price

Overview

Mfr description
20BU008 TORQ/GARD BUSHING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1/2
  • Bushing Bore Diameter
    1/2
  • Manufacturer Catalog Number
    20BU008
  • Series
    TGC200
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289486526
  • Weight
    0.26 lbs
  • Bore Diameter
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text