Motion
20TG40A30K

BROWNING
20TG40A30K

3547080 Torq/Gard Sprocket - 40 Chain, 30 Tooth, 5.0600 in OD, For Use With Size TGC20 Torque Limiter
MI ITEM #02175158
MFR #20TG40A30K
List Price$854.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
20TG40A30K

3547080 Torq/Gard Sprocket - 40 Chain, 30 Tooth, 5.0600 in OD, For Use With Size TGC20 Torque Limiter
MI ITEM #02175158
MFR #20TG40A30K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$854.06/each for your price

Overview

Mfr description
20TG40A30K TORQ/GARD BUSHING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Chain Number
    40
  • Number Of Teeth
    30
  • Outside Diameter
    5.0600 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    20TG40A30K
  • Manufacturer Upc Number
    662289486564
  • Weight
    1.25 lb
  • Series
    TGC20
  • Product Types
    Torque Overload Accessories
  • Accessory Type
    Sprocket
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text