Motion
415SMF148

BROWNING
415SMF148

Shaft Mount Speed Reducer - Reducer Size: 415, 148:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02175170
MFR #415SMF148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415SMF148

Shaft Mount Speed Reducer - Reducer Size: 415, 148:1 Ratio, 1.6250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02175170
MFR #415SMF148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    415
  • Housing Dimensions
    40.375 x 15.55 x 26.75 in
  • Housing Height
    26.7500 in
  • Housing Length
    40.3750 in
  • Housing Width
    15.5500 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    415
  • Maximum Output RPM
    8
  • Maximum Output Size
    4.9375 in
  • Maximum Output Torque
    4264.02 in-Lbs @1750 input rpm, 1 HP
  • Nominal Ratio
    148:1
  • Weight
    1,055.00 lbs

Details

  • Actual Ratio
    148:1
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Includes
    Standard Motor Mount
  • Input Type
    Finished
  • Manufacturer Catalog Number
    415SMF148
  • Manufacturer Upc Number
    662289981908
  • Output Bore Type
    Hollow
  • Reduction
    Triple
  • Series
    415SMF
  • Standards Met
    AGMA
  • UPC_NO
    662289981908

Overview

Mfr description
415SMF148 REDUCER
  • Browning Provides Superior RBC Drive Solutions -- Built Rugged and Dependable for Minimal Maintenance and Downtime
  • Split Power Path Design -- Provides twice the tooth engagement when compared conventional drives.
  • Leak Free Operation -- Plunge ground shafts with dual lip oil seals.
  • High Quality Bearings -- 100,000 Hour B-10 Life at 5HP Class II Service.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought