Motion
60BU014

BROWNING
60BU014

1295641 Bushing Kit - 0.8750 in Shaft Size, For Use With: TGC60 OverLoad Clutch
MI ITEM #02175182
MFR #60BU014
Your Price$473.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU014

1295641 Bushing Kit - 0.8750 in Shaft Size, For Use With: TGC60 OverLoad Clutch
MI ITEM #02175182
MFR #60BU014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$473.10/each(List $544.06)

Overview

Mfr description
60BU014 TORQ/GARD BUSHING
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    7/8
  • Bushing Bore Diameter
    7/8
  • Manufacturer Catalog Number
    60BU014
  • Series
    TGC60
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289388530
  • Weight
    0.72 lbs
  • Bore Diameter
    7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text