Motion
60BU28MM

BROWNING
60BU28MM

1295450 Bushing Kit - 28 mm Shaft Size, For Use With: TGC60
MI ITEM #02175186
MFR #60BU28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU28MM

1295450 Bushing Kit - 28 mm Shaft Size, For Use With: TGC60
MI ITEM #02175186
MFR #60BU28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60BU28MM TORQ/GARD BUSHING

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    28 mm
  • Manufacturer Catalog Number
    1295450
  • CAD Drawing
  • Manufacturer Upc Number
    662289515691
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought