Motion
24064-1931

GARLOCK KLOZURE
24064-1931

Klozure® Oil Seal - Solid, 1.575 in Shaft Dia., 2.165 in OD, 0.394 in Overall Width, GYLON® Lip Material
MI ITEM #02175647
MFR #24064-1931
List Price$307.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24064-1931

Klozure® Oil Seal - Solid, 1.575 in Shaft Dia., 2.165 in OD, 0.394 in Overall Width, GYLON® Lip Material
MI ITEM #02175647
MFR #24064-1931

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$307.24/each for your price

Overview

Mfr description
61X1931 GYLON 316SS REVERSE LIP 1.575"ID
  • The KLOZURE® Model P/S®-1 (61) is a general purpose assembled seal for high pressure applications.
  • Good to excellent dry running capability.
  • 316 stainless steel steel outer case.
  • Single reverse lip configuration.
  • Excellent chemical resistance.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.575 in
  • Outside Diameter
    2.165 in
  • Overall Width
    0.394 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Reverse Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744187002
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61R
  • Synonym
    Barrier, Dynamic, High-Pressure, FDA Compliant, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Single Reverse Lip, 316 Stainless Steel Case, FKM internal static seal
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.14 lbs
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text