Motion
100DWBPSTSS
Hose End - 1.0000 in, Female Coupler, x 1 in, Butt Weld End, Straight
MI ITEM #02175666
MFR #100DWBPSTSS
Price$182.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in, Female Coupler, x 1 in, Butt Weld End, Straight
MI ITEM #02175666
MFR #100DWBPSTSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.77/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • End 2 Size
    1 in
  • Size
    1.0000 in
  • Weight
    0.69 lbs

Details

  • Additional Details
    Produced to interchange with all product produced to Commercial Item Description A-A-59326D
  • Application
    Designed for use with liquids, consult Dixon for specific recommendations
  • Body Material
    316 Stainless Steel
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DWBST Female Coupler x Butt Weld End
  • End 1 Type
    Female Coupler
  • End 2 Type
    Butt Weld End
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Cam and Groove
  • For Use With
    Liquid, bulk handling, low pressure air
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Coupling
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    Commercial Item Description A-A-59326D
  • Style
    Straight
  • Type
    Cam and Groove Coupler
  • Working Pressure
    250 psi

Overview

Mfr description
100DW-BPSS W/VITON HOSE CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought