Motion
5 1/2 EB SP

KOP-FLEX
5 1/2 EB SP

2274256 Gear Coupling Component - Stop Plate, Coupling Size: 5.5, Steel
MI ITEM #02175706
MFR #5 1/2 EB SP
List Price$3,810.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2 EB SP

2274256 Gear Coupling Component - Stop Plate, Coupling Size: 5.5, Steel
MI ITEM #02175706
MFR #5 1/2 EB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,810.40/each for your price

Overview

Mfr description
5 1/2 EB SP
  • Used with couplings with more slide than conventional applications

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    5.5
  • Series
    Series H
  • Material
    Carbon Steel
  • Outside Diameter
    16.7500 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384915938
  • UPC_NO
    662384915938
  • Manufacturer Product Page
  • Weight
    25.00 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text