Motion
M605
Double Clevis Mid-Link - For Chain Size 1/4 to 5/16 in, 4700 lb Capacity, Zinc Plated
Mi Item #02179988
MFR #M605
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Mid-Link - For Chain Size 1/4 to 5/16 in, 4700 lb Capacity, Zinc Plated
Mi Item #02179988
MFR #M605

Mfr description
M605 MIDLINK FOR 1/4",5/16" ZINC PLATE P
  • Designed for use with grade 70 chain as a quick and easy temporary repair
  • Zinc-plated finish
  • Size forged into link
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.45/each

Specifications

Dimensions

  • Compatible Chain Size
    1/4 to 5/16 in
  • Weight
    0.44 lbs

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • UPC_NO
    081767428382
  • Weight Capacity
    4700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)