1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
M606
Double Clevis Mid-Link - For Chain Size 3/8 in, 6600 lb Capacity, Zinc Plated
MI ITEM #
02179989
MFR #
M606
Price
$11.58
/each
Qty
Add to Cart
Previous Page
Home
COLUMBUS MCKINNON CORP M606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
M606
Double Clevis Mid-Link - For Chain Size 3/8 in, 6600 lb Capacity, Zinc Plated
MI ITEM #
02179989
MFR #
M606
Mfr description
M606 MIDLINK 3/8" ZINC PLATE PACK
Designed for use with grade 70 chain as a quick and easy temporary repair
Zinc-plated finish
Size forged into link
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.58
/each
Add to Cart
Specifications
Dimensions
Compatible Chain Size
3/8 in
Weight
1.60 lbs
Details
Finish Coating
Zinc Plated
Material
Steel
UPC_NO
081767428498
Weight Capacity
6600 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items