Motion
M608
Double Clevis Mid-Link - For Chain Size 7/16 to 1/2 in, 11300 lb Capacity, Zinc Plated
MI ITEM #02179990
MFR #M608
Your Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Mid-Link - For Chain Size 7/16 to 1/2 in, 11300 lb Capacity, Zinc Plated
MI ITEM #02179990
MFR #M608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.04/each(List $30.05)

Overview

Mfr description
M608 MIDLINK 7/16 OR 1/2 ZINC PLATE PACK
  • Designed for use with grade 70 chain as a quick and easy temporary repair
  • Zinc-plated finish
  • Size forged into link
  • Quick easy installations
  • 1/4” through 1/2" sizes are individually bagged
  • Design factor 4:1

Specifications

  • Compatible Chain Size
    7/16 to 1/2 in
  • Weight Capacity
    11300 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • UPC_NO
    081767428603
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text