Motion
M647G
Shackle - 5/16 in Size, 1 ton Capacity, Steel Material, Galvanized Coating
Mi Item #02179993
MFR #M647G
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/16 in Size, 1 ton Capacity, Steel Material, Galvanized Coating
Mi Item #02179993
MFR #M647G

Mfr description
M647G SHACKLE ANCHOR SCREW PIN 5/16" GAL
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.73/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.375 in
  • Eye Diameter
    0.4500 in
  • Inside Shackle Length
    1.250 in
  • Inside Shackle Width
    0.810 in
  • Inside Width
    0.5300 in
  • Pin Diameter
    0.3800 in
  • Shackle Size
    5/16 in
  • Weight
    0.20 lbs
  • Width Between The Eyes
    0.530 in
  • Working Load Limit
    1 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Anchor
  • UPC_NO
    043927400645
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)