1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Columbus McKinnon
M654P
Screw Pin Anchor Shackle - 1 in, 10 ton Capacity, Steel, Orange Powder Coated
MI ITEM #
02180001
MFR #
M654P
List Price
$71.36
/each
Qty
List Price
$71.36
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Chain, Wire Rope, and Hardware
Shackles
Columbus McKinnon M654P
Columbus McKinnon
M654P
Screw Pin Anchor Shackle - 1 in, 10 ton Capacity, Steel, Orange Powder Coated
MI ITEM #
02180001
MFR #
M654P
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Columbus McKinnon
M654P
Screw Pin Anchor Shackle - 1 in, 10 ton Capacity, Steel, Orange Powder Coated
MI ITEM #
02180001
MFR #
M654P
Availability:
In stock
List Price
$71.36
/each
Sign in
for your price
Qty
List Price
$71.36
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
M654P SHACKLE ANCHOR SCREW PIN 1" PAINTE
Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
Shackles show major deformation before failure
Working load limit and traceability codes shown as permanent markings on body
All shackles have alloy quenched and tempered pins
Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
Special testing and certification is available upon request at the time of the order
Shackles have a 6:1 design factor
CM Smart ID RFID technology is available as an option
Show More
Specifications
Bolt/Pin Diameter
1.1250 in - 1-1/8 in
Finish/Coating
Orange Powder Coated, Orange Powder Coated
Inside Shackle Length
3.750 in
Inside Shackle Width
2.520 in
Material
Steel
Shackle Size
1.0000 in - 1 in
Weight Capacity
10 ton
Width Between The Eyes
1.7200 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data