Motion
M655G
Shackle - 1-1/8 in Size, 12 ton Capacity, Steel Material, Galvanized Coating
MI ITEM #02180002
MFR #M655G
Price$101.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1-1/8 in Size, 12 ton Capacity, Steel Material, Galvanized Coating
MI ITEM #02180002
MFR #M655G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.34/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.250 in
  • Eye Diameter
    1.3600 in
  • Inside Shackle Length
    4.020 in
  • Inside Shackle Width
    2.690 in
  • Inside Width
    1.8400 in
  • Pin Diameter
    1.2500 in
  • Shackle Size
    1-1/8 in
  • Weight
    7.00 lbs
  • Width Between The Eyes
    1.840 in
  • Working Load Limit
    12 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Anchor Shackle
  • UPC_NO
    043927400805
  • Weight Capacity
    12 ton

Overview

Mfr description
M655G SHACKLE ANCHOR SCREW PIN 1 1/8 GAL
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available upon request at the time of the order
  • Shackles have a 6:1 design factor
  • CM Smart ID RFID technology is available as an option

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought