Motion
M812
HOOK CLEVIS GRAB 3/4 G43 5/BX
MI ITEM #02180012
MFR #M812
List Price$112.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK CLEVIS GRAB 3/4 G43 5/BX
MI ITEM #02180012
MFR #M812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.16/each for your price

Overview

Mfr description
M812 HOOK CLEVIS GRAB 3/4" GRADE 43
  • Heat-treated pins
  • Hooks are heat treated and tempered
  • Design factor 4:1 when used with Grade 30
  • Design factor 3:1 when used with Grade 43
  • When using these hooks with Grade 30 chain, the assembly must be rated to the working load limit of the chain.
  • Hook embossed with trace code providing traceability through manufacturing and testing process to heat of steel
  • Not to be used for overhead lifting

Specifications

  • Hook Type
    Clevis Grab Hook
  • Hook Size
    3/4 in
  • Weight Capacity
    20,200 lb
  • Material
    Heat treated and tempered steel
  • Reach
    4.5600 in
  • Opening Width
    0.9400 in
  • Width
    5.1900 in
  • Hook Grade
    Grade 43
  • Finish Coating
    Self Colored
  • Manufacturer Product Page
  • Weight
    7.00 lbs
  • Additional Details
    WLL: 2,6 to 2,2 lbs. Sizes: 1/4 to 3/4 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. Clevis hooks can be used in combination with various grades of chain including Grade 3, 43, 7 and 8. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Overall Length
    8.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought