Motion
QF25B
Coupling Insert - Urethane, Spider - Open Center
MI ITEM #02180820
MFR #QF25B
Price$82.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert - Urethane, Spider - Open Center
MI ITEM #02180820
MFR #QF25B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.78/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Element Thickness
    1.2300 in
  • Outside Diameter
    3.8000 in
  • Weight
    1.00 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Manufacturer Upc Number
    883450052801
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052801

Overview

Mfr description
QF25BINSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought