Specifications
Dimensions
- Base To Bore Centerline248 mm
- Bolt Center To Center Length422 mm
- Compatible Bore Diameter190 to 200 mm
- Overall Length572 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)