Motion
ERX-204TM LO

SEALMASTER
ERX-204TM LO

Sealmaster Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2803 in Width, Medium Duty, Concentric Collar Locking
Mi Item #02181042
MFR #ERX-204TM LO
Price$167.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-204TM LO

Sealmaster Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.2803 in Width, Medium Duty, Concentric Collar Locking
Mi Item #02181042
MFR #ERX-204TM LO

Mfr description
ERX-204TM LO BRG
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Skwezloc® concentric locking for near perfect concentricity
  • Extra low drag seal cut down felt labyrinth seal and flinger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.13/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Length
    1.2800 in
  • Fillet Radius
    1.0200 in
  • Inner Ring Width  
    32.5 mm
  • Misalignment Angle
    None
  • Outer Ring Width  
    15.9 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2803 in
  • Precision Rating
    ABEC 1
  • Weight
    0.56 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Molded Nylon
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium NLGI 2 Low Torque Grease
  • Lubrication Type
    Lithium NLGI 2 Low Torque Grease
  • Manufacturer Catalog Number
    ERX-204TM LO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461279731
  • Max Operating Temperature
    220 °F
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2612 lbf
  • Radial Static Load Capacity
    1444 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Cut Down Felt Labyrinth
  • Series
    ERX-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461279731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)