Motion
ERX-207 LO

SEALMASTER
ERX-207 LO

Sealmaster Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Medium Duty, Set Screw Locking
MI ITEM #02181062
MFR #ERX-207 LO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-207 LO

Sealmaster Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 1.6889 in Width, Medium Duty, Set Screw Locking
MI ITEM #02181062
MFR #ERX-207 LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Length
    1.6880 in
  • Fillet Radius
    1.0200 in
  • Inner Ring Width  
    42.9 mm
  • Misalignment Angle
    None
  • Outer Ring Width  
    23.8 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.6889 in
  • Precision Rating
    ABEC 1
  • Weight
    1.37 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Molded Nylon
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium NLGI 2 Low Torque Grease
  • Lubrication Type
    Lithium NLGI 2 Low Torque Grease
  • Manufacturer Catalog Number
    ERX-207 LO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461298756
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25718 lbf
  • Radial Static Load Capacity
    16301 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Cut Down Felt Labyrinth
  • Series
    ERX
  • Type Of Bearing
    Ball
  • UPC_NO
    662461298756

Overview

Mfr description
ERX-207 LO BRG
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Features a channeling grease that reduces drag while lubricating the bearing
  • Nylon retainer to reduce overall drag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought