Motion
ERX-208TM-LO

SEALMASTER
ERX-208TM-LO

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #02181074
MFR #ERX-208TM-LO
Price$762.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-208TM-LO

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #02181074
MFR #ERX-208TM-LO

Mfr description
ERX-208TM LO BRG
  • With Seal Flinger
  • Low Drag Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    2.0000 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.1496 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -20 to 180 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Seal Type
    Contact Seal
  • Series
    ER-T
  • UPC_NO
    662461299579

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)