Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Thread1/4-18 NPTF, 3/8-18 NPSM
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Thread1/4-18 NPTF, 3/8-18 NPSM
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)