Motion
C2501-L-04-02-SS

BRENNAN INDUSTRIES INC
C2501-L-04-02-SS

USA Sealing 90° Elbow Long Adapter - 1/4 in Flareless Bite-Type x 1/8 in Male Pipe Rigid, Stainless Steel
MI ITEM #02186357
MFR #C2501-L-04-02-SS
Price$150.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
C2501-L-04-02-SS

USA Sealing 90° Elbow Long Adapter - 1/4 in Flareless Bite-Type x 1/8 in Male Pipe Rigid, Stainless Steel
MI ITEM #02186357
MFR #C2501-L-04-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.65/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow Long Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Stainless Steel

Overview

Mfr description
C2501L0402SS ELBOW,MALE,90,LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text