Motion
FS2501-08-04-FG

BRENNAN INDUSTRIES INC
FS2501-08-04-FG

FS2501-08-04-FG 8MFFOR-4MNPT
MI ITEM #02186367
MFR #FS2501-08-04-FG
Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-08-04-FG

FS2501-08-04-FG 8MFFOR-4MNPT
MI ITEM #02186367
MFR #FS2501-08-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.17/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 FFOR, 1/4 NPTF
  • End 2 Size
    1/2 in, 1/4 in
  • Weight
    0.20 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2501

Overview

Mfr description
FS2501-08-04-FG 8MFFOR-4MNPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text