Motion
FS2501-24-24-FG

BRENNAN INDUSTRIES INC
FS2501-24-24-FG

FS2501-24-24-FG FORGED ADPT,24MFFOR-24M
MI ITEM #02186370
MFR #FS2501-24-24-FG
Price$112.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-24-24-FG

FS2501-24-24-FG FORGED ADPT,24MFFOR-24M
MI ITEM #02186370
MFR #FS2501-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.72/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR, 1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 FFOR, 1-1/2 NPTF
  • Weight
    1.74 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1-1/2 in Male Pipe Rigid x 1-1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    2–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2501

Overview

Mfr description
FS2501-24-24-FG FORGED ADPT,24MFFOR-24M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text