Motion
B100AB
Brand Hydraulics Divider Valve, Maximum Number of Outlets: 2, Material: Iron, Minimum Operating Pressure: 150psi
Mi Item #02186498
MFR #B100AB
Price$316.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brand Hydraulics Divider Valve, Maximum Number of Outlets: 2, Material: Iron, Minimum Operating Pressure: 150psi
Mi Item #02186498
MFR #B100AB

Mfr description
B100AB-10 VALVE,PROP DIV,NON-ADJ,#10 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.39/each

Specifications

Dimensions

  • Intake Thread Connection
    #10
  • Overall Depth
    5.86 in
  • Overall Height
    4.85 in
  • Overall Width
    1.88 in

Details

  • Includes Cycle Indicator Pin
    Cycle Indicator Pin Not Included
  • Material
    Iron
  • Max Number Of Outlets
    2
  • Maximum Operating Pressure
    3000 psi
  • Minimum Operating Pressure
    150 psi
  • Product Type
    Divider Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)