Motion
EC-12-02
Brand Hydraulics Divider Valve, Material: Aluminum, Stainless Steel, Zinc Plated Steel, Overall Height: 2.62"
Mi Item #02186520
MFR #EC-12-02
Price$415.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brand Hydraulics Divider Valve, Material: Aluminum, Stainless Steel, Zinc Plated Steel, Overall Height: 2.62"
Mi Item #02186520
MFR #EC-12-02

Mfr description
EC-12-02 CONTROL,ELECTRIC,FLOW CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.49/each

Specifications

Dimensions

  • Overall Depth
    3 in
  • Overall Height
    2.62 in
  • Overall Width
    3.1 in

Details

  • Material
    Aluminum, Stainless Steel, Zinc Plated Steel
  • Max Operating Temperature
    +176 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Divider Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)